Onlinemetals
0.25" x 8" Copper Rectangle Bar 110-H02
Mfr # 23469
Zoro # G807068781
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.25
- Alloy Type 110
- Thickness 0.25
- Material Copper
- Standards ASTM B187
Explore More Products
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole 15705
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded 21875
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened 22510
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded 22623
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 26745
- ONLINEMETALS 1.75" UHMW Round Rod Black Oversized 23175
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- ONLINEMETALS 6" OD x 2" Wall x 4" ID Stainless Round Tube 304 26608
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 304 26673
- K&S PRECISION METALS STRIP .018X1/2""X12SS CD1 87157
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear 22648
- Onlinemetals Stainless Steel Sheets