Onlinemetals
0.375" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized
- Zoro #: G307077207
- Mfr #: 14171
Hover or click to zoom Tap to zoom
Key Features
- Material: Bronze
- Alloy Type: 932
- Length: 24
- Standards: ASTM B505
$26.71
Subtotal: $26.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Brass Angle 385 18200
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Brass Round Tube-H58 Seamless 9738
- ONLINEMETALS 05 Hole x 18 Carbon Steel Expanded A36Flattened, 24 x 24 22486
- ONLINEMETALS 0.375" x 6" Stainless Rectangle Bar 303-Annealed HRAP 17727
- ONLINEMETALS 2.75" OD x 0.25" Wall x 2.25" ID Copper Round Tube 101 18360
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.06" Stainless Sheet 304-Annealed 2B 6828
- ONLINEMETALS 0.25" x 1.75" Stainless Rectangle Bar 303-Annealed Cold Drawn 593
- ONLINEMETALS 2" Stainless Hex Bar 316/316L-Annealed Cold Finish 2191
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock