Onlinemetals
0.375" Stainless Square Bar 303-Annealed Cold Drawn
Mfr # 19637
Zoro # G207156309
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Width 0.375
- Length 48
- Standards AMS 5640, ASTM A582
Explore More Products
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ONLINEMETALS 0.25" x 2.5" Stainless Rectangle Bar 316/316L 665
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized 12547
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 20183
- ONLINEMETALS 2" Stainless Round Bar 410 Cold Finish 18482
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ONLINEMETALS 2" Stainless Round Bar Nitronic 50 10711
- ONLINEMETALS 0.75" Beryllium Copper Round Bar 173 Hard Drawn 19810
- ONLINEMETALS 0.5" x 1.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20569
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W HF/2504-72
- ZORO SELECT Plate, SS, 17-4 PH, 3/16x12x12 In 0P.188X12-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock