Onlinemetals
0.375" x 1.25" Stainless Rectangle Bar 316/316L
- Zoro #: G607073268
- Mfr #: 673
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.375
- Length: 96
$213.56
Subtotal: $213.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #673 Specifications
- Zoro #: G607073268
- Mfr #: 673
- Material: Stainless Steel
- Thickness: 0.375
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #673
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.375" Brass Plate 260 1601
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 20183
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20561
- ONLINEMETALS 0.375" Stainless Round Bar 303-Annealed Cold Finish 2014
- ONLINEMETALS 1.313" OD x 0.12" Wall x 1.072" ID Carbon Steel Round Tube A513-Type 5 DOM 15531
- ZORO SELECT Blank Stock, Rect, 304SS, 1 T x 3 In x 6 ft 4YUH9
- ONLINEMETALS 0.375" x 1.25" Copper Rectangle Bar 110-H02 4298
- ONLINEMETALS 0.75" x 1" Stainless Rectangle Bar 304/304L 4445
- ONLINEMETALS 0.25" x 2.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20559
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13991
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock