Onlinemetals
0.375" x 1.5" Stainless Rectangle Bar 304/304L
- Zoro #: G607156503
- Mfr #: 4423
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.375
- Length: 144
$381.13
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $381.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4423 Specifications
- Zoro #: G607156503
- Mfr #: 4423
- Material: Stainless Steel
- Thickness: 0.375
- Length: 144
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #4423
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" Torlon 4203 Round Rod PAI Electrical Grade Natural 15394
- ONLINEMETALS 1.375" Stainless Hex Bar 316/316L-Annealed Cold Finish 2187
- ONLINEMETALS 1.125" Stainless Round Bar 15-5 PH Cond. A 7198
- ONLINEMETALS 0.125" x 6" Stainless Rectangle Bar 304/304L 4396
- ONLINEMETALS 2" OD x 0.125" Wall x 1.75" ID Copper Round Tube 101 18351
- ONLINEMETALS 1.5" x 3" Stainless Rectangle Bar 316/316L Hot Rolled 20894
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.312X1.5-72
- ZORO SELECT SS Plate 316, 12" Overall L 316 SS0.375x3x121
- ZORO SELECT SS Rectangular Bar, 24" Overall L 21983_24_0
- ZORO SELECT SS Rectangular Bar, 12" Overall L 14951_12_0
- ZORO SELECT High Strength, SS, 24" Overall L 6F.375X1.25-24
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock