Onlinemetals
0.375" x 2" Copper Rectangle Bar 110-H02
- Zoro #: G707074448
- Mfr #: 4301
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Alloy Type: 110
- Thickness: 0.375
- Width: 2
- Length: 12
- Standards: ASTM B187
$76.88
Subtotal: $76.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #4301
- Zoro #G707074448
- Country of OriginUnited States
Dimensions
Width | 2 |
Length | 12 |
Details
Material | Copper |
Alloy Type | 110 |
Thickness | 0.375 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #4301
Explore more
- ONLINEMETALS 2" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded 17906
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ONLINEMETALS 0.1875" x 2.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 24905
- ONLINEMETALS 1.25" Stainless Round Bar 15-5 PH Cond. A 7200
- ONLINEMETALS 0.5" x 3.5" Brass Rectangle Bar 360-H02 Extruded 20233
- ONLINEMETALS 1" Copper Round Bar 110-H04 1621
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed 2B 6827
- ONLINEMETALS 0.025" Aluminum Sheet 2024-O-Clad 23088
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.5" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 614
- ONLINEMETALS 0.875" Stainless Hex Bar 303-Annealed Cold Finish 2197
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock