Onlinemetals
0.375" x 2.5" Stainless Rectangle Bar 316/316L
- Zoro #: G707074158
- Mfr #: 676
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.375
- Length: 96
$367.66
Subtotal: $367.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #676 Specifications
- Zoro #: G707074158
- Mfr #: 676
- Material: Stainless Steel
- Thickness: 0.375
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #676
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.25" x 2" Copper Rectangle Bar 110-H02 4288
- ONLINEMETALS 1.5" ID x 1.75" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14019
- ONLINEMETALS 1" Ultem 1000 Sheet Amber [Duratron U1000] 15457
- ONLINEMETALS 0.25" x 2.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 595
- ONLINEMETALS 0.25" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14293
- ONLINEMETALS 0.375" x 1.25" Copper Rectangle Bar 110-H02 4298
- ONLINEMETALS 2" ID x 2.375" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14215
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Copper Round Tube 122 1880
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 316/316L 664
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Carbon Steel Round Tube A513-Type 5 DOM 15529
- ONLINEMETALS 2" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20369
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock