Onlinemetals
0.375" x 4" Copper Rectangle Bar 110-H02
- Zoro #: G607075347
- Mfr #: 4304
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Thickness: 0.375
- Length: 96
$729.33
Subtotal: $729.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4304 Specifications
- Zoro #: G607075347
- Mfr #: 4304
- Material: Copper
- Thickness: 0.375
- Length: 96
- Country of Origin (subject to change): United States
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #4304
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" x 4" Stainless Rectangle Bar 303-Annealed Cold Drawn 635
- ONLINEMETALS 1" ID x 2" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14189
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 316/316L 688
- ONLINEMETALS 0.75" Brass Round Bar 385-M30 Extruded 18247
- ONLINEMETALS 1.25" x 1.25" x 0.12" Brass Angle 385 18197
- ONLINEMETALS 0.375" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14298
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 6815
- ZORO SELECT High Strength, SS, 24" Overall L 6F.625X2-24
- ZORO SELECT Blank, Stainless, 304, 3/8 x 6 x 12 In SB-0304-0375-06-12
- ONLINEMETALS 0.5" Torlon 4203 Round Rod PAI Electrical Grade Natural 15391
- ZORO SELECT Square Bar, SS, 24" Overall L 19341_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock