Onlinemetals
0.4375" Titanium Round Bar Grade 2
- Zoro #: G007069137
- Mfr #: 23467
Hover or click to zoom Tap to zoom
Key Features
- Length: 48
- Material: Titanium
- Item: Stainless Steel Round Tube 316
$84.29
Subtotal: $84.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #23467 Specifications
- Zoro #: G007069137
- Mfr #: 23467
- Length: 48
- Material: Titanium
- Item: Stainless Steel Round Tube 316
- Country of Origin (subject to change): United States
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Reviews of Onlinemetals #23467
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 2.25" UHMW Round Rod Black Oversized 23177
- ONLINEMETALS 0.625" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 23711
- ONLINEMETALS 0.875" Nickel Round Bar 400 22626
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 48 22554
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed 23628
- ONLINEMETALS 1" x 0.25" Brass Half Oval 360-H02 Extruded 23730
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Cambridge 304#4-24Gx48x48
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L 23549
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS 5-SM 304#4-16Gx48x48
- ONLINEMETALS 009 Alloy Steel Sheet 4130Normalized, 12 x 12 22521
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Treadtex 304#4-20Gx48x48
- Onlinemetals Stainless Steel Sheets