Onlinemetals
0.5" Alloy Steel Round Bar 4340-Annealed Cold Finish
Mfr # 25262
Zoro # G507069088
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
- Material Alloy Steel
Explore More Products
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized 23178
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded 21875
- ONLINEMETALS 1.75" UHMW Round Rod Black Oversized 23175
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded 22623
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Standard 22554
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed 23628
- ONLINEMETALS 6" Aluminum Plate 6061-T651 Domestic 24286
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Hammertone 304#4-20Gx48x120
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-18Gx48x96
- Onlinemetals Stainless Steel Sheets