Onlinemetals
0.5" Nickel Silver Round Bar 792
Mfr # 17892
Zoro # G307076248
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- Alloy Type 792
- Length 36
- Standards ASTM B151
Explore More Products
- ONLINEMETALS 1.5" Silicon Manganese Bronze Round Bar 673 23324
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish 2218
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L 4390
- ONLINEMETALS 0.5" Torlon 4203 Round Rod PAI Electrical Grade Natural 15391
- ONLINEMETALS 0.5" x 0.75" Copper Rectangle Bar 110-H02 4305
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length 6821
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Stainless Round Tube 304 Seamless 12512
- ONLINEMETALS 0.75" Titanium Round Bar Grade 2 6789
- ONLINEMETALS 1" Torlon 4203 Round Rod PAI Electrical Grade Natural 15394
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L 23642_72_0
- ONLINEMETALS 5" x 3" x 0.21" Aluminum I-Beam 6061-T6-Extruded American Standard 13221
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock