Onlinemetals
0.5" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1575
Zoro # G707076183
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.11
- Length 36
- Standards ASTM B43
Explore More Products
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15341
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L 668
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L 4390
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish 24889
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish 7473
- ONLINEMETALS 0.625" Stainless Hex Bar 303-Annealed Cold Finish 2195
- ONLINEMETALS 0.9375" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7272
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L 4389
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L 23641_72_0
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L 642
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock