Onlinemetals
0.5" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1575
Zoro # G907076266
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.11
- Length 96
- Standards ASTM B43
Explore More Products
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L 637
- ONLINEMETALS 6" Nom. Schedule 80 Stainless Pipe 316/316L Welded 15354
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 0.625" Titanium Round Bar Grade 2 6788
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized 12574
- ONLINEMETALS 2.125" Stainless Round Bar 17-4 PH Cond. A Cold Finish 22145
- ONLINEMETALS 0.75" x 1" x 0.125" Brass Angle 385 18194
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 385-M30 Extruded 18211
- ONLINEMETALS 3.25" Stainless Round Bar 304/304L-Annealed Cold Finish 120
- ONLINEMETALS 0.06" Acrylic Sheet Extruded Clear 15577
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L 19640_72_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock