Onlinemetals
0.5" Stainless Hex Bar 303-Annealed Cold Finish
- Zoro #: G407156550
- Mfr #: 2194
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Length: 24
- Standards: AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582
$27.26
Subtotal: $27.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #2194
- Zoro #G407156550
- Country of OriginUnited States
Dimensions
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582 |
Description
Stainless Hex Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Reviews of Onlinemetals #2194
Explore more
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L 17900
- ONLINEMETALS 3" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7290
- ONLINEMETALS 0.1875" x 5" Stainless Rectangle Bar 304/304L 7427
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Copper Round Tube 122 20155
- ONLINEMETALS 4" x 6" x 0.5" Aluminum Rectangle Tube 6061-T6-Extruded 26518
- ONLINEMETALS 1" x 5" Brass Rectangle Bar 360-H02 Extruded 20209
- ONLINEMETALS 0.075" Stainless Sheet 316/316L Cold Roll 2B 9862
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.075" Stainless Sheet 304-Annealed 2B 6829
- ONLINEMETALS 0.875" Stainless Round Bar 304/304L-Annealed Cold Finish 84
- ZORO SELECT Plate Stock, SS, 304/304L, 3/8 x 12 x 12 In 4ZDU4
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock