Onlinemetals
0.5" Torlon 4301 Round Rod Bearing Grade Natural
- Zoro #: G507076338
- Mfr #: 15401
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 36
$251.90
Subtotal: $251.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15401 Specifications
- Zoro #: G507076338
- Mfr #: 15401
- Material: Plastic
- Length: 36
- Country of Origin (subject to change): United States
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Reviews of Onlinemetals #15401
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 2" Phosphor Bronze Round Bar 510 17945
- ONLINEMETALS 2.75" OD x 0.25" Wall x 2.25" ID Copper Round Tube 101 18360
- ONLINEMETALS 1.25" Carbon Steel Hex Bar 12L14 Cold Finish 19779
- ONLINEMETALS 0.625" x 2" Copper Rectangle Bar 110-H02 4317
- ONLINEMETALS 0.5" Torlon 4203 Round Rod PAI Electrical Grade Natural 15391
- ONLINEMETALS 0.125" PTFE-Virgin Sheet GP Skived 15360
- STARRETT 496 1/4x6x18 01 Flat Stock 54084
- ONLINEMETALS 0.5" OD x 0.12" Wall x 0.26" ID Aluminum Round Tube 6061-T6-Drawn 4339
- ONLINEMETALS 0.75" Ultem 1000 Sheet Amber [Duratron U1000] 15456
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 6786
- ZORO SELECT General Purpose SS, 6in Overall L 4F.188X2.5-6
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock