Onlinemetals
0.5" Ultem 1000 Round Rod Amber [Duratron U1000]
- Zoro #: G407076223
- Mfr #: 15410
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 96
$90.48
Subtotal: $90.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15410 Specifications
- Zoro #: G407076223
- Mfr #: 15410
- Material: Plastic
- Length: 96
- Country of Origin (subject to change): United States
Description
Plastic Round Rod Duratron U1000 PEI, previously called Ultem 1000, is high strength with a high heat resistance and resistant to cracking Duratron is filled with glass fibers to provide extra strength It is typically used in connectors, automotive components, valves, electrical fittings, structural probes, manifolds, insulators, and clamps Duratron and Ultem are both trademarks of Quadrant EPP
Reviews of Onlinemetals #15410
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.625" Stainless Round Bar 303-Annealed Cold Finish 2024
- ONLINEMETALS 1" x 1" x 0.1875" Brass Angle 385 18196
- ONLINEMETALS 3.5" Stainless Round Bar 303-Annealed Cold Finish 2038
- ONLINEMETALS 0.1875" OD x 0.03" Wall x 0.1275" ID Brass Round Tube-H58 Seamless 4374
- ONLINEMETALS 0.3125" OD x 0.049" Wall x 0.2145" ID Brass Round Tube-H58 Seamless 6850
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] 15415
- ZORO SELECT SS Rectangular Bar, 6in Overall L 17697_6_0
- ZORO SELECT Rectangular Blank Stock, SS, 6ft Overall L 433_72_0
- ZORO SELECT SS Plate 316, 8 in Overall W 316/316L SS0.25x8x81
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.625X.75-12
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18671_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock