Onlinemetals
0.5" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn
Mfr # 611
Zoro # G207076430
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$311.99
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.5
- Width 0.75
- Length 144
Explore More Products
- ONLINEMETALS 5" PTFE-Virgin Round Rod Natural 6540
- ONLINEMETALS 1" Nom. Schedule 40 Brass Pipe 230-H58 1577
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized 12547
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association 13210
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L 4444
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L 4388
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Alloy Steel Round Tube 4130-Cond. N Seamless 20050
- ONLINEMETALS 0.625" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish 9719
- ONLINEMETALS 1" Alloy Steel Round Bar 4140-Annealed Cold Finish 19799
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 18199
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.125X.75-36
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock