Onlinemetals
0.5" x 1" Stainless Rectangle Bar 303-Annealed Cold Drawn
- Zoro #: G207076362
- Mfr #: 612
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 0.5
- Width: 1
- Length: 48
- Standards: AMS 5640, ASTM A582
$168.83
Subtotal: $168.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 1.0625" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7274
- ONLINEMETALS 1" Stainless Round Bar 304/304L-Annealed Cold Finish 86
- ONLINEMETALS 0.375" x 0.75" Copper Rectangle Bar 110-H02 4296
- ONLINEMETALS 0.625" Stainless Square Bar 316/316L-Annealed Cold Finish 2211
- ONLINEMETALS 1.375" OD x 0.049" Wall x 1.277" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15339
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned 23639
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.025" Aluminum Sheet 2024-O-Clad 23088
- ONLINEMETALS 0.12" Stainless Sheet 304-Annealed 2B 6831
- ONLINEMETALS 6.5" OD x 0.5" Wall x 5.5" ID Copper Round Tube 101 18374
- STARRETT 495 5/8x3x36 01 Oversize Ground Flat Stock 56877
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock