Onlinemetals
0.5" x 1.25" Stainless Rectangle Bar 17-4 PH Cond. A HRAP
- Zoro #: G207155678
- Mfr #: 20568
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 17-4
- Thickness: 0.5
- Width: 1.25
- Length: 144
- Standards: AMS 5643, ASTM A564, ASTM F899
$534.71
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $534.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #20568
- Zoro #G207155678
- Country of OriginUnited States
Dimensions
Width | 1.25 |
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Thickness | 0.5 |
Standards | AMS 5643, ASTM A564, ASTM F899 |
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Reviews of Onlinemetals #20568
Explore more
- ONLINEMETALS 2" x 3" Copper Rectangle Bar 110-H02 4336
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 316/316L 653
- ONLINEMETALS 0.25" x 0.75" Copper Rectangle Bar 110-H02 4283
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L 23751
- ONLINEMETALS 0.375" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14300
- ONLINEMETALS 0.375" GPO-3 Plate Red 17918
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.12" Stainless Sheet 304-Annealed 2B 6831
- STARRETT 499 1/4x4x36 A2 Oversize Ground Flat Stock 56909
- ONLINEMETALS 0.6875" Stainless Round Bar 321 Cold Finish 18435
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock