Onlinemetals
0.5" x 1.25" Stainless Rectangle Bar 304/304L
Mfr # 4432
Zoro # G907156401
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.99
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5
- Width 1.25
- Length 144
Explore More Products
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar A36 Hot Rolled 10077
- ONLINEMETALS 3" OD x 0.12" Wall x 2.76" ID Aluminum Round Tube 2024-T3-Drawn 20384
- ONLINEMETALS 0.032" Copper Sheet Astm B370 1911
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized 12547
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 304/304L 4430
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 2" Stainless Hex Bar 303-Annealed Cold Finish 2205
- ONLINEMETALS 0.125" Torlon 4203 Round Rod PAI Electrical Grade Natural 15388
- ONLINEMETALS 4" OD x 0.25" Wall x 3.5" ID Stainless Round Tube 316 Seamless 20339
- ZORO SELECT SS Plate 316, 12" Overall L 316 SS0.03x2x121
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock