Onlinemetals
0.5" x 3" Copper Rectangle Bar 110-H02
- Zoro #: G507076314
- Mfr #: 4311
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Thickness: 0.5
- Length: 96
$800.17
Subtotal: $800.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4311 Specifications
- Zoro #: G507076314
- Mfr #: 4311
- Material: Copper
- Thickness: 0.5
- Length: 96
- Country of Origin (subject to change): United States
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #4311
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.75" x 1.5" Copper Rectangle Bar 110-H02 4321
- ONLINEMETALS 1" Stainless Round Bar Nitronic 50 10707
- ONLINEMETALS 2.75" OD x 0.25" Wall x 2.25" ID Alloy Steel Round Tube 4130-Cond. N Seamless 19581
- ONLINEMETALS 0.375" x 1.5" Copper Rectangle Bar 110-H02 4299
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Copper Round Tube 122 1876
- ONLINEMETALS 125 Alloy Steel Hex Bar 41404142Cold Finish, 24 Length 20243
- ZORO SELECT SS Rectangular Bar, 6in Overall L 20562_6_0
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS1x4x61
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18881_24_0
- ONLINEMETALS 1.75" Alloy Steel Hex Bar 4140/4142-Cold Finish 20246
- STARRETT 496 3/64x2x18 01 Flat Stock 53948
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock