Onlinemetals
0.5" x 3" Stainless Rectangle Bar 316/316L
- Zoro #: G207074481
- Mfr #: 688
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 316
- Thickness: 0.5
- Width: 3
- Length: 96
- Standards: AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276
- Package Quantity: 1
$455.99
Subtotal: $455.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 3.125" Stainless Round Bar 303-Annealed Cold Finish 2036
- ONLINEMETALS 0.75" x 3" Stainless Rectangle Bar 316/316L 699
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 1910
- ONLINEMETALS 5" PTFE-Virgin Round Rod Natural 6540
- ONLINEMETALS 2" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20369
- ONLINEMETALS 0.875" ID x 1.125" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13989
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.025" Copper Sheet 101-H02 20221
- ZORO SELECT High Strength, SS, 6 ft Overall L 6F1X1.5-72
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock