Onlinemetals
0.5" x 3.5" Stainless Rectangle Bar 316/316L
- Zoro #: G107155822
- Mfr #: 12495
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.5
- Length: 144
$683.16
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $683.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #12495 Specifications
- Zoro #: G107155822
- Mfr #: 12495
- Material: Stainless Steel
- Thickness: 0.5
- Length: 144
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #12495
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.125" OD x 0.156" Wall x 0.813" ID Carbon Steel Round Tube A513-Type 5 DOM 15530
- ONLINEMETALS 0.1875" Commercial Bronze Sheet 220 21121
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7278
- ONLINEMETALS 0.375" x 2.5" Copper Rectangle Bar 110-H02 4302
- ONLINEMETALS 0.625" Stainless Square Bar 304/304L-Annealed Cold Finish 432
- ONLINEMETALS 3.75" Nickel Round Bar 718-Annealed 18393
- ONLINEMETALS 1.313" OD x 0.12" Wall x 1.072" ID Carbon Steel Round Tube A513-Type 5 DOM 15531
- STARRETT 499 3/16x3 1/2x36 A2 Oversize Ground Flat Stock 57387
- ZORO SELECT General Purpose SS, 36" Overall L 4F.188X2.5-36
- ONLINEMETALS 0.5" x 2" Stainless Rectangle Bar 316/316L 686
- STARRETT 344 1/2x10x36" A6 Flat Stock 59072
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock