Onlinemetals
0.5" x 4" Copper Rectangle Bar 110-H02
Mfr # 4312
Zoro # G907076433
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.5
- Width 4
- Length 96
Explore More Products
- ONLINEMETALS 0.093" Torlon 4203 Round Rod PAI Electrical Grade Natural 15387
- ONLINEMETALS 0.062" GPO-3 Sheet Red 17914
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L 4388
- ONLINEMETALS 0.5625" Nickel Silver Round Bar 792 17893
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural 19820
- ONLINEMETALS 0.625" Stainless Round Bar 304/304L-Annealed Cold Finish 80
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 304/304L 4423
- ONLINEMETALS 0.1875" Brass Round Bar 360-H02 Extruded 4345
- ONLINEMETALS 0.25" Stainless Hex Bar 303-Annealed Cold Finish 2192
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15341
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.105x12x121
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock