Onlinemetals
0.5" x 6" Brass Rectangle Bar 360-H02 Extruded
Mfr # 19901
Zoro # G707068645
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,613.99
Key Features
- Material Brass
- Alloy Type 360
- Thickness 0.5
- Width 6
- Length 144
Explore More Products
- ONLINEMETALS 0.625" Stainless Round Bar 304/304L-Annealed Cold Finish 80
- ONLINEMETALS 0.75" Titanium Round Bar Grade 2 6789
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L 650
- ONLINEMETALS 0.1875" x 1.5" Stainless Rectangle Bar 316/316L 652
- ONLINEMETALS 0.375" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized 14171
- ONLINEMETALS 1" Stainless Round Bar 455-Annealed 21773
- ONLINEMETALS 1.25" Nom. Schedule 40 Brass Pipe 230-H58 1578
- ONLINEMETALS 1.75" x 3" Aluminum Rectangle Bar 6061-T6511-Extruded 19911
- ZORO SELECT SS Plate 316, 12" Overall L 316 SS0.12x6x121
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural 19820
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock