Onlinemetals
0.5625" Nickel Silver Round Bar 792
Mfr # 17893
Zoro # G707076428
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$354.99
Key Features
- Material Nickel Silver
- Alloy Type 792
- Length 144
- Standards ASTM B151
Explore More Products
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14290
- ONLINEMETALS 0.5" x 0.75" Copper Rectangle Bar 110-H02 4305
- ONLINEMETALS 0.125" x 4" Stainless Rectangle Bar 304/304L 4395
- ONLINEMETALS 0.1" Aluminum Sheet 5052-H32 17911
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded 6847
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled 10071
- ONLINEMETALS 0.75" Ultem 1000 Round Rod Amber [Duratron U1000] 15412
- ONLINEMETALS 1.25" OD x 0.049" Wall x 1.152" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15337
- ONLINEMETALS 0.75" x 1.5" Copper Rectangle Bar 110-H02 4321
- ONLINEMETALS 0.25" Phosphor Bronze Round Bar 544-H04 20171
- ZORO SELECT Blank Stock, Rec, 304SS, 3/8Tx1 1/4 Inx6 ft 4YUD6
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock