Onlinemetals
0.625" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 2016
Zoro # G807069825
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 36
- Standards AMS 5640, ASTM A582
Explore More Products
- ONLINEMETALS 0.25" x 3" Copper Rectangle Bar 110-H02 4290
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled 9952
- ONLINEMETALS 0.25" x 2.5" Stainless Rectangle Bar 316/316L 665
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L 642
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length 6821
- ONLINEMETALS 1" x 5" Aluminum Rectangle Bar 6061-T6511-Extruded 19906
- ONLINEMETALS 1" x 5" Aluminum Rectangle Bar 6061-T6511-Extruded 19906
- ONLINEMETALS 1.75" Stainless Round Bar Nitronic 50 10710
- ONLINEMETALS 2" x 4" x 0.12" Stainless Rectangle Tube 304 Welded 17937
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.5x12x361
- REMINGTON INDUSTRIES 1/2" X 4" Stainless Steel Flat Bar, 304, 4" Length, Mill Stock, 0.5 inch Thick 0.50X4.0FLT304SS-4
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock