Onlinemetals
0.625" x 1" Stainless Rectangle Bar 17-4 PH Cond. A HRAP
- Zoro #: G507155941
- Mfr #: 20573
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.625
- Length: 144
$479.51
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $479.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #20573 Specifications
- Zoro #: G507155941
- Mfr #: 20573
- Material: Stainless Steel
- Thickness: 0.625
- Length: 144
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Reviews of Onlinemetals #20573
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.08" Copper Sheet 110-1/8-1/4 Hard 4383
- ONLINEMETALS 0.25" x 2.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 595
- ONLINEMETALS 0.5" x 1.25" Stainless Rectangle Bar 316/316L 683
- ONLINEMETALS 0.1875" Brass Sheet 260-H02 1598
- ONLINEMETALS 2.25" Stainless Round Bar 17-4 PH Cond. A Rough Turned 7294
- ONLINEMETALS 2.375" OD x 0.313" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM 15558
- ZORO SELECT SS Rectangular Bar, 36" Overall L 20578_36_0
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F1X2.5-36
- ONLINEMETALS 1" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 19907
- ZORO SELECT SS Plate 316, 3 in Overall L 316 SS0.5x3x31
- STARRETT 496 1/2x5x18 01 Flat Stock 54159
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock