Onlinemetals
0.625" x 2" Copper Rectangle Bar 110-H02
- Zoro #: G807076151
- Mfr #: 4317
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Thickness: 0.625
- Length: 12
$128.20
Subtotal: $128.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4317 Specifications
- Zoro #: G807076151
- Mfr #: 4317
- Material: Copper
- Thickness: 0.625
- Length: 12
- Country of Origin (subject to change): United States
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #4317
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7273
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 304/304L 4423
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 4381
- ONLINEMETALS 0.025" Brass Sheet 260-H02 1590
- ONLINEMETALS 0.375" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized 14171
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish 76
- STARRETT 344 5/8x5/8x36" A6 Flat Stock 59074
- STARRETT 497 5/8x6x36 A2 Flat Stock 54681
- STARRETT 498 3/16x3/4x24 LC Flat Stock 54922
- STARRETT 499 1/4x6x36 A2 Oversize Ground Flat Stock 56911
- ONLINEMETALS 1" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 19907
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock