Onlinemetals
0.625" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish
- Zoro #: G307076453
- Mfr #: 9718
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbon Steel
- Alloy Type: 1018
- Thickness: 0.625
- Width: 3
- Length: 144
- Standards: ASTM A108
$306.23
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $306.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.375" Nom. Schedule 40 Brass Pipe 230-H58 1574
- ONLINEMETALS 4" OD x 0.25" Wall x 3.5" ID Stainless Round Tube 316 Seamless 20339
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L 642
- ONLINEMETALS 2" Stainless Hex Bar 316/316L-Annealed Cold Finish 2191
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Copper Round Tube 122 1876
- ONLINEMETALS 2.5" Stainless Round Bar 304/304L-Annealed Cold Finish 110
- ONLINEMETALS 0.024" Stainless Sheet 316/316L Cold Roll 2B 9857
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed 2B 6826
- ONLINEMETALS 1.75" Stainless Round Bar Nitronic 60 10721
- REMINGTON INDUSTRIES 1/2" X 3" Stainless Steel Flat Bar, 304, 8" Length, Mill Stock, 0.5 inch Thick 0.50X3.0FLT304SS-8
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock