Onlinemetals
0.625" x 6" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 23520
Zoro # G507081738
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$555.99
Key Features
- Thickness 0.625
- Width 6
- Length 144
- Standards ASTM A108
- Material Carbon Steel
Explore More Products
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23438
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear 22659
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 26163
- ONLINEMETALS 0.25" x 4" Copper Full Round Edge 110-H02 Silver Flash 23801
- ONLINEMETALS 0.075" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 316 Round Hole 24894
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard 22563
- ONLINEMETALS 0.125" Titanium Sheet Grade 2 7852
- ONLINEMETALS 1.188" Alloy Steel Round Bar 4340-Normalized Cold Finish 26091
- ONLINEMETALS 0.063" Titanium Sheet 6Al-4V Grade 5 15000
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear 22659
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 24" L, 12" W G2 TI0.035x12x241
- Onlinemetals Titanium Sheets