Onlinemetals
0.625" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded
- Zoro #: G107069150
- Mfr #: 23711
Hover or click to zoom Tap to zoom
Key Features
- Thickness (Decimal): 0.625
- Width: 8
- Alloy Type: 6061
- Thickness: 0.625
- Item: Bar-Rectangle
- Material: Aluminum
- Standards: AMS QQ-A-200/8, ASTM B221
$174.62
Subtotal: $174.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Annealed Cold Finish 25262
- ONLINEMETALS 7.5" OD x 0.375" Wall x 6.75" ID Stainless Round Tube 304 26667
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 26744
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 26745
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 316 26834
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 0.01" Blue Tempered Spring Steel Sheet 1075 26233
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant 21839
- ONLINEMETALS 0.036" Stainless Sheet 316/316L Cold Roll 2B 9858
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- ONLINEMETALS 7.5" OD x 0.375" Wall x 6.75" ID Stainless Round Tube 316 26808
- Onlinemetals Stainless Steel Sheets