Shop All Alloy Steel Rods
Onlinemetals
0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 15488
Zoro # G107157994
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Length 144
- Material Alloy Steel
- Country of Origin (subject to change) United States
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15488
- Zoro # G107157994
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 144 |
Details
Material | Alloy Steel |
Item | Aluminum Sheet/Plate 5052 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 100 Ft. (ZUSA-RC-920)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1214)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-7)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 60A (BULK-RS-S60-810)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 2" Alloy Steel Round Bar 4140-Annealed Cold Finish (10587)
- ONLINEMETALS 1.875" Alloy Steel Round Bar 4140-Annealed Cold Finish (15491)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7060)
- ONLINEMETALS 6" Alloy Steel Round Bar 8620-Hot Rolled (10585)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ZORO SELECT Oil Hard Drill Rod, O1, Q, 0.332 In (O1DQ6)
- Onlinemetals Alloy Steel Rods