Onlinemetals
0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish
- Zoro #: G707069024
- Mfr #: 25263
Hover or click to zoom Tap to zoom
Key Features
- Length: 36
- Alloy Type: 4340
- Standards: AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
- Material: Alloy Steel
$54.19
Subtotal: $54.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded 23727
- ONLINEMETALS 0.5625" Silicon Manganese Bronze Round Bar 673 23316
- ONLINEMETALS 0.875" Nickel Round Bar 400 22626
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 22554
- ONLINEMETALS 2" x 2" x 0.125" Brass T-Bar 385-M30 Extruded 23735
- ONLINEMETALS 0.0625" Silicon Bronze Sheet 655 23719
- ONLINEMETALS 0.09" Titanium Sheet 6Al-4V Grade 5 25702
- ONLINEMETALS 2" UHMW Round Rod Black Oversized 23176
- ONLINEMETALS 0.05" Brass Sheet 260 Soft Annealed 23629
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS Squares 304BA-16Gx24x24
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS 3" Diamond 304#4-22Gx24x24
- Onlinemetals Stainless Steel Sheets