Onlinemetals
0.75" Beryllium Copper Round Bar 173 Hard Drawn
- Zoro #: G707072628
- Mfr #: 19810
Hover or click to zoom Tap to zoom
Key Features
- Material: Beryllium Copper
- Length: 36
$326.19
Subtotal: $326.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #19810 Specifications
- Zoro #: G707072628
- Mfr #: 19810
- Material: Beryllium Copper
- Length: 36
- Country of Origin (subject to change): United States
Description
Beryllium Copper Round Bar 173 offers strength comparable to alloy steel, excellent corrosion resistance, fatigue resistance, high workability, and machinability 173 is also known as free machining beryllium because it maintains the strength of other beryllium coppers but is easier to machine It is typically used for springs, flexible metal hose, washers, retaining rings, bushings, valves, firing pins, navigational equipment, and nonsparking safety tools This bar comes in a hard temper and unpolished mill finish
Technical Guides
Reviews of Onlinemetals #19810
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.3125" Stainless Hex Bar 303-Annealed Cold Finish 13901
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 12L14 Cold Finish 19769
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 1575
- ONLINEMETALS 0.9375" Alloy Steel Round Bar 4130-Normalized Cold Finish 24762
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 304/304L 4399
- ONLINEMETALS 0.125" Copper Sheet 110-1/8-1/4 Hard 1918
- ONLINEMETALS 1.75" Titanium Round Bar 6AL-4V Eli 6778
- STARRETT 499 1/2x5x36 A2 Oversize Ground Flat Stock 56937
- STARRETT 497 5/16x2 1/2x18 A2 Flat Stock 54721
- STARRETT 498 5/32x1 1/4x24 LC Flat Stock 54911
- REMINGTON INDUSTRIES 1/4" X 2" Stainless Steel Flat Bar, 304, 10" Length, Mill Stock, 0.25 inch Thick 0.25X2.0FLT304SS-10
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock