Onlinemetals
0.75" ID x 1.5" OD Aluminum Bronze Hollowbar 954 Cast Oversized
- Zoro #: G007077460
- Mfr #: 14184
Hover or click to zoom Tap to zoom
Key Features
- Material: Bronze
- Length: 72
$627.53
Subtotal: $627.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #14184 Specifications
- Zoro #: G007077460
- Mfr #: 14184
- Material: Bronze
- Length: 72
- Country of Origin (subject to change): United States
Description
Bronze Hollowbar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Technical Guides
Reviews of Onlinemetals #14184
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.375" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14300
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L 666
- ONLINEMETALS 0.1875" Commercial Bronze Sheet 220 21121
- ONLINEMETALS 2.5" Brass Hex Bar 360-H02 Extruded 17905
- ONLINEMETALS 2.75" Aluminum Plate 7075-T7351 24760
- ONLINEMETALS 0.375" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14300
- ONLINEMETALS 0.75" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13986
- ONLINEMETALS 0.25" x 3" Copper Rectangle Bar 110-H02 4290
- ONLINEMETALS 1.375" Stainless Round Bar Nitronic 60 15516
- ONLINEMETALS 1.187" Stainless Round Bar 440C Cold Finish 18505
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18723_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock