Onlinemetals
0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn
- Zoro #: G107077315
- Mfr #: 4356
Hover or click to zoom Tap to zoom
Key Features
- Material: Aluminum
- Length: 48
$65.54
Subtotal: $65.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4356 Specifications
- Zoro #: G107077315
- Mfr #: 4356
- Material: Aluminum
- Length: 48
- Country of Origin (subject to change): United States
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Reviews of Onlinemetals #4356
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 3.25" Stainless Round Bar 304/304L-Annealed Cold Finish 120
- ONLINEMETALS 0.125" x 4" Stainless Rectangle Bar 304/304L 4395
- ONLINEMETALS 0.125" Brass Sheet 260-H02 1597
- ONLINEMETALS 0.375" x 0.75" Copper Rectangle Bar 110-H02 4296
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 1910
- ONLINEMETALS 2.75" Aluminum Plate 7075-T7351 24760
- ONLINEMETALS 0.5" x 3.5" Brass Rectangle Bar 360-H02 Extruded 20233
- REMINGTON INDUSTRIES 1/2" X 2" Stainless Steel Flat Bar, 304, 6" Length, Mill Stock, 0.5 inch Thick 0.50X2.0FLT304SS-6
- ZORO SELECT Blank Stock, Rec, 304SS, 1/2Tx3 1/2 Inx6 ft 4YUF5
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 303-Annealed Cold Drawn 618
- STARRETT 498 3/16x3 1/2x24 LC Flat Stock 54929
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock