Onlinemetals
0.75" Stainless Hex Bar 303-Annealed Cold Finish
Mfr # 2196
Zoro # G307156278
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 72
- Standards AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582
Explore More Products
- ONLINEMETALS 0.1875" x 1.5" Stainless Rectangle Bar 316/316L 652
- ONLINEMETALS 0.1875" x 0.75" Stainless Rectangle Bar 304/304L 4398
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L 4388
- ONLINEMETALS 1" Stainless Hex Bar 303-Annealed Cold Finish 2198
- ONLINEMETALS 0.375" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized 14171
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length 6809
- ONLINEMETALS 0.25" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14293
- ONLINEMETALS 0.1875" PTFE-Virgin Sheet GP Molded 15361
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn 601
- STANLEY Steel Flat Bar Weld3/16X3/4X48 N215-616
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.75x6x61
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock