Onlinemetals
0.75" Stainless Round Bar 304/304L-Annealed Cold Finish
- Zoro #: G207073606
- Mfr #: 82
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 24
$42.07
Subtotal: $42.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #82 Specifications
- Zoro #: G207073606
- Mfr #: 82
- Material: Stainless Steel
- Length: 24
- Country of Origin (subject to change): United States
Description
Stainless Round Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #82
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 3" Ultem 1000 Round Rod Amber [Duratron U1000] 15416
- ONLINEMETALS 4.25" Nickel Aluminum Bronze Round Bar 630 18302
- ONLINEMETALS 0.875" Stainless Square Bar 303-Annealed Cold Drawn 19642
- ONLINEMETALS 2" Stainless Hex Bar 304/304L-Annealed Cold Finish 371
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L 17900
- ONLINEMETALS 0.625" x 2.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20577
- ONLINEMETALS 1.375" OD x 0.25" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM 21154
- ONLINEMETALS 0.125" x 2.5" Stainless Rectangle Bar 304/304L 4392
- STARRETT 499 3/8x3/4x36 A2 Oversize Ground Flat Stock 57411
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board 21742
- ZORO SELECT SS Plate 316, 10 in Overall W 316/316L SS0.75x10x101
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock