Onlinemetals
0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded
- Zoro #: G407069119
- Mfr #: 23727
Hover or click to zoom Tap to zoom
Key Features
- Length: 48
- Thickness: 0.125
- Material: Brass
- Item: Copper Round Tube 101
$42.37
Subtotal: $42.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #23727 Specifications
- Zoro #: G407069119
- Mfr #: 23727
- Length: 48
- Thickness: 0.125
- Material: Brass
- Item: Copper Round Tube 101
- Country of Origin (subject to change): United States
Description
Brass TBar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Reviews of Onlinemetals #23727
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.75" x 0.1875" Brass Half Oval 360-H02 Extruded 23729
- ONLINEMETALS 7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304 26675
- ONLINEMETALS 7" OD x 0.5" Wall x 6" ID Stainless Round Tube 304 26652
- ONLINEMETALS 1" HDPE Plate Black Marine Board 21741
- ONLINEMETALS 0.05" Titanium Sheet 6Al-4V Grade 5 25703
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- ONLINEMETALS 11" OD x 0.75" Wall x 9.5" ID Stainless Round Tube 304 26743
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., BA, SS EngineTurn 304BA-16Gx48x96
- ONLINEMETALS 7" OD x 0.75" Wall x 5.5" ID Stainless Round Tube 316 26801
- ONLINEMETALS 0.024" Stainless Sheet 316/316L Cold Roll 2B 9857
- Onlinemetals Stainless Steel Sheets