Onlinemetals
0.75" x 1" x 0.125" Brass Angle 385
- Zoro #: G107073379
- Mfr #: 18194
Hover or click to zoom Tap to zoom
Key Features
- Material: Brass
- Thickness: 0.125
- Length: 48
$70.50
Subtotal: $70.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #18194 Specifications
- Zoro #: G107073379
- Mfr #: 18194
- Material: Brass
- Thickness: 0.125
- Length: 48
- Country of Origin (subject to change): United States
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Reviews of Onlinemetals #18194
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 1575
- ONLINEMETALS 3.5" Nickel Round Bar 718-Annealed 18392
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized 14412
- ONLINEMETALS 3" Stainless Round Bar Nitronic 50 10713
- ONLINEMETALS 1.75" OD x 0.375" Wall x 1" ID Copper Round Tube 101 18349
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 304/304L 4402
- STARRETT 496 3/16x1 3/4x36 01 Flat Stock 54343
- STARRETT 344 1/2x5/8x36" A6 Flat Stock 59054
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless 17910
- ZORO SELECT SS Rectangular Bar, 6in Overall L 613_6_0
- ONLINEMETALS 0.025" Copper Sheet 101-H02 20221
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock