Onlinemetals
0.75" x 3" Copper Rectangle Bar 110-H02
Mfr # 4324
Zoro # G007076296
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.75
- Width 3
- Length 12
Explore More Products
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L 4390
- ONLINEMETALS 0.125" x 6" Stainless Rectangle Bar 304/304L 4396
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded 4357
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 0.25" Torlon 4203 Round Rod PAI Electrical Grade Natural 15389
- ONLINEMETALS 1.625" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14026
- ONLINEMETALS 1" OD x 0.109" Wall x 0.782" ID Carbon Steel Round Tube A513-Type 5 DOM 15528
- ONLINEMETALS 0.75" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 9721
- ONLINEMETALS 1.375" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14014
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 6815
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.375X4-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock