Onlinemetals
0.75" x 3" Stainless Rectangle Bar 304/304L
- Zoro #: G107155969
- Mfr #: 4448
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.75
- Length: 96
$673.37
Subtotal: $673.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4448 Specifications
- Zoro #: G107155969
- Mfr #: 4448
- Material: Stainless Steel
- Thickness: 0.75
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #4448
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" x 4" Copper Rectangle Bar 110-H02 4330
- ONLINEMETALS 3.5" Stainless Round Bar 304/304L-Annealed Cold Finish 121
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 12 x 12 20183
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15341
- ONLINEMETALS 0.125" GPO-3 Sheet Red 17915
- ONLINEMETALS 0.027" Copper Sheet Astm B370 4380
- ZORO SELECT High Strength, SS, 12" Overall L 6F.5X4-12
- ONLINEMETALS 0.025" Brass Sheet 260-H02 1590
- ZORO SELECT SS Rectangular Bar, 36" Overall L 4431_36_0
- ONLINEMETALS 0.875" Stainless Hex Bar 304/304L-Annealed Cold Finish 359
- ONLINEMETALS 0.75" x 1" Copper Rectangle Bar 110-H02 4319
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock