Onlinemetals
0.75" x 3" Stainless Rectangle Bar 316/316L
Mfr # 699
Zoro # G607075439
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75
- Width 3
- Length 96
Explore More Products
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 304/304L 4387
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ONLINEMETALS 0.5" Titanium Round Bar Grade 2 6787
- ONLINEMETALS 0.1875" x 0.5" Stainless Rectangle Bar 304/304L 4397
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish 19800
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 18367
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish 23636
- ONLINEMETALS 0.0937" Copper Sheet 110-1/8-1/4 Hard 4384
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 50 14439
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18925_24_0
- STARRETT 496 3/4x3x18 01 Flat Stock 54193
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock