Onlinemetals
0.875" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 2018
Zoro # G407070146
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 36
- Standards AMS 5640, ASTM A582
Explore More Products
- ONLINEMETALS 1.5" Titanium Round Bar Grade 2 6792
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 304/304L 4438
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 4309
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Aluminum Round Tube 6061-T6-Drawn 4354
- ONLINEMETALS 1.5" Stainless Round Bar 321-Annealed Cold Finish 12884
- ONLINEMETALS 0.75" Plastic Ultem 2300 Round Rod - 30% Glass Filled Amber 15429
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 316/316L 694
- ONLINEMETALS 0.9375" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7272
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ZORO SELECT General Purpose SS, 6in Overall L 4F.125X1.5-6
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock