Onlinemetals
0.875" Stainless Square Bar 304/304L-Annealed Cold Finish
- Zoro #: G707074547
- Mfr #: 434
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 144
$456.29
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $456.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #434 Specifications
- Zoro #: G707074547
- Mfr #: 434
- Material: Stainless Steel
- Length: 144
- Country of Origin (subject to change): United States
Description
Stainless Square Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #434
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.5" Beryllium Copper Round Bar 173 Hard Drawn 19808
- ONLINEMETALS 0.375" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14300
- ONLINEMETALS 1.125" Silicon Aluminum Bronze Round Bar 642-Hr50 18317
- ONLINEMETALS 2.5" x 3" Stainless Rectangle Bar 303-Annealed HRAP 17745
- ONLINEMETALS 1" Stainless Round Bar 303-Annealed Cold Finish 2019
- ONLINEMETALS 1.125" ID x 1.5" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14004
- ONLINEMETALS 1" Nickel Round Bar 718-Annealed 18382
- STARRETT 496 1/16x1 1/4x36 01 Flat Stock 54260
- ZORO SELECT General Purpose SS, 12" Overall L 4F.75X2.5-12
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.5x12x301
- STARRETT 499 5/16x1 3/4x18 A2 Oversize Ground Flat Stock 57592
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock