Onlinemetals
1" ID x 2.25" OD Aluminum Bronze Hollowbar 954 Cast Oversized
Mfr # 14190
Zoro # G707070020
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 0.625
- Length 24
- Standards ASTM B505
Explore More Products
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 4381
- ONLINEMETALS 0.032" Brass Sheet 260-H02 1591
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled 10275
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded 6847
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23436
- ONLINEMETALS 1" x 5" Aluminum Rectangle Bar 6061-T6511-Extruded 19906
- ONLINEMETALS 1.75" Stainless Square Bar 316/316L-Annealed Cold Finish 2217
- ONLINEMETALS 1.375" OD x 0.25" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM 21154
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Aluminum Round Tube 6061-T6-Drawn 4355
- ZORO SELECT Blank, Stainless, 304, 1/4 x 2 x 12 In SB-0304-0250-02-12
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board 21742
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock