Onlinemetals
1" OD x 0.109" Wall x 0.782" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15528
Zoro # G807073389
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Length 12
- Standards ASTM A513
Explore More Products
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 6815
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 304/304L 4443
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 21153
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 15471
- ONLINEMETALS 0.1875" x 0.75" Stainless Rectangle Bar 304/304L 4398
- ONLINEMETALS 2" PEEK (Polyetheretherketone) Round Rod Natural 15382
- ONLINEMETALS 1.3125" Stainless Hex Bar 316/316L-Annealed Cold Finish 23661
- ONLINEMETALS 1" Copper Round Bar 110-H04 1621
- ZORO SELECT Square Bar, SS, 6 ft Overall L 2208_72_0
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L 638
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock