Onlinemetals
1" Polycarbonate Plate Machine Grade Clear
Mfr # 13156
Zoro # G907077010
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Length 48
- Wall Thickness 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13156
- Zoro # G907077010
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Wall Thickness | 1 |
Details
Material | Plastic |
Alloy Type | Polycarbonate |
Item | Sheet/Plate |
Description
Plastic SheetPlate Polycarbonate Machine grade Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 50 Ft (ZUSA-RC-1377)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 5/8 In, 3 Ft (2HHH9)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ONLINEMETALS 1.5" Acetal Round Rod Delrin Homopolymer Black (6573)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 0.15625" Brass Hex Bar 360-H02 Extruded (19710)
- ONLINEMETALS 0.438" OD x 0.035" Wall x 0.367" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21366)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 10" OD x 0.25" Wall x 9.5" ID Stainless Round Tube 316 (26855)
- Onlinemetals Stainless Steel Tube Stock