Onlinemetals
1" Silicon Manganese Bronze Round Bar 673
Mfr # 23320
Zoro # G207068749
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Alloy Type 673
- Material Bronze
- Standards SAE J463
Explore More Products
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 1.5" x 0.125" Anodized Aluminum Square Tube 6063-T5 Black 24946
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded 23728
- ONLINEMETALS 1" x 0.25" Brass Half Oval 360-H02 Extruded 23730
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened 22510
- ONLINEMETALS 0.75" x 2" x 0.1" Brass Rectangle Tube 385/280-H58 23302
- ONLINEMETALS 0.05" Blue Tempered Spring Steel Sheet 1095 26231
- ONLINEMETALS 7" OD x 0.625" Wall x 5.75" ID Stainless Round Tube 304 26653
- ONLINEMETALS 0.3125" Lead Free Brass Round Bar 693 26221
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 26666
- ONLINEMETALS 1.5" x 0.125" Anodized Aluminum Square Tube 6063-T5 Black 24946
- Onlinemetals Stainless Steel Sheets